Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-230500
Zoro # G4400532
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Bore Dia. .230"
- Cutting Direction Right Hand
- Bore Depth .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-230500
- Zoro # G4400532
- UPC # 728709110058
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Bore Dia. | .230" |
Bore Depth | .500" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.2300 in |
Max. Bore Depth | 1/2 in |
Neck Dia. | 0.1730" |
Groove Width | 0.2000" |
Split Length | 0.220" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0740 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- WILLIAMS 1/2" Drive, 5/8" SAE Socket, 8 Points (ST-820)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-24 UNEF 2A (361149030)
- FREUD Mortising Router Bit, 1/2" Cutting Dia. (16-100)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120250X)
- MICRO 100 Standard, Boring Tools, Left Hand, 0.290" Min Bore dia, Shank Dia.: 5/16" (BBL-2901100X)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-110500X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160250)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1250-12)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPR2-203)
- Micro 100 Indexable Boring Bars