Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-230400
Zoro # G4400523
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .230"
- Bore Depth .400"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-230400
- Zoro # G4400523
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .230" |
Bore Depth | .400" |
Radius | 0.0050 in to 0.0080 in |
Max. Bore Depth | 0.4000 in |
Min. Bore Dia. | 0.2300 in |
Neck Dia. | 0.1730" |
Groove Width | 0.2000" |
Split Length | 0.220" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0740 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Scaling Chisel, 0.500 In., 7-3/4 In. (CS-25-ST)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (20356)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 21-Piece (5/16 - 1-1/2 in.) (SID92306)
- POWERBUILT 3/8" Drive T-27 Star Bit Socket (648524)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400G)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3601500)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2100)
- MICRO 100 Boring Bar, 5 in L, Steel (TBBL-312)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (ITL-100600)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-160500)
- HHIP 1/2 X 7" Shank S-SCLCR8-3 Indexable Boring Bar With Insert (1001-0027)
- Micro 100 Indexable Boring Bars