Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-2301250
Zoro # G4400471
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Bore Dia. .230"
- Cutting Direction Right Hand
- Bore Depth 1.250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-2301250
- Zoro # G4400471
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Bore Dia. | .230" |
Bore Depth | 1.250" |
Radius | 0.0050 in to 0.0080 in |
Max. Bore Depth | 1-1/4 in |
Min. Bore Dia. | 0.2300 in |
Split Length | 0.220" |
Neck Dia. | 0.1730" |
Groove Width | 0.2000" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0740 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 9 mm Size, Standard Socket, black oxide (J7209M)
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-174)
- CRAFTSMAN Sockets, 1/2" drive S SAE Universal Join (CMMT19492)
- VAUGHAN Hammer Tip, 1 3/4 In, Rawhide (175RF)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 1/2" (BB-230500X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120250)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-3001000X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QRB-156500)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-4901500)
- ULTRA-DEX USA Indexable Boring Bar, S08M SDUCR2, 6 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (S08M SDUCR2)
- Micro 100 Indexable Boring Bars