Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-2301000
Zoro # G4397951
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .230"
- Bore Depth 1.000"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-2301000
- Zoro # G4397951
- UPC # 728709109519
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .230" |
Bore Depth | 1.000" |
Radius | 0.0050 in to 0.0080 in |
Max. Bore Depth | 1 in |
Min. Bore Dia. | 0.2300 in |
Neck Dia. | 0.1730" |
Split Length | 0.220" |
Groove Width | 0.2000" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0740 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-16 Carbon Steel Hex Die (DWTSH7/8-16)
- LANG Offset Ratchet Box Wrench 1/2x9/16, 6 Pt (ROW-1618)
- IRWIN Shank Wood Installer Bit, 3/4in x 18in (1890714)
- BON TOOL Ohio Straighted 12 Foot X 1.5"x 1.5" Triple Loop Handle (22-788)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000G)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1250-12)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200400X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-320750)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120250)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-16)
- Micro 100 Indexable Tools