Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-200900
Zoro # G4397942
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Bore Dia. .200"
- Cutting Direction Right Hand
- Bore Depth .900"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-200900
- Zoro # G4397942
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Bore Dia. | .200" |
Bore Depth | .900" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.2000 in |
Max. Bore Depth | 0.9000 in |
Neck Dia. | 0.1500" |
Groove Width | 0.1500" |
Split Length | 0.175" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0750 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-106 Release Agent, Jet Black (32-106)
- OSG Die Item, #10-32 Die Thread, 1" W (2729600)
- MITUTOYO Radius Gage (186-103)
- BIG HORN 4 Inch x 2 Inch Reducer For Wood Shop Dust Collection (11431)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100300S)
- MICRO 100 Back Chamfer Milling Cutter, 2 1/2 in L, Solid Carbide (MBC-750)
- MICRO 100 Indexable Boring Bar, A10M SDUCL 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0936)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4904000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140400X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600)
- HHIP 5/8" C-6 12 Piece Boring Bar Set (1001-0003)
- Micro 100 Indexable Boring Bars