Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-200800
Zoro # G4397924
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .200"
- Cutting Direction Right Hand
- Bore Depth .800"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-200800
- Zoro # G4397924
- UPC # 728709109397
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .200" |
Bore Depth | .800" |
Radius | 0.0050 in to 0.0080 in |
Max. Bore Depth | 0.8000 in |
Min. Bore Dia. | 0.2000 in |
Neck Dia. | 0.1500" |
Split Length | 0.175" |
Groove Width | 0.1500" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0750 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5279A)
- DRILL AMERICA 1/4"-18 NPS HSS 4 Flute Straight Pipe Tap (DWT64117)
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 0.77"L (3055)
- HHIP 3" 5C Mount For 3 & 4 Jaw Self Centering Lathe Chucks (3900-4703)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800G)
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0821)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-10)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230750X)
- MICRO 100 Quick Change, Boring Tools, Right Hd, Sharp, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 0.400" (QBB-140400-000X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100300S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-500-14)
- Micro 100 Indexable Boring Bars