Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-200700
Zoro # G4397915
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .200"
- Bore Depth .700"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-200700
- Zoro # G4397915
- UPC # 728709109335
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .200" |
Bore Depth | .700" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.2000 in |
Max. Bore Depth | 0.7000 in |
Split Length | 0.175" |
Groove Width | 0.1500" |
Neck Dia. | 0.1500" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0750 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive Quick-Release Ratchet, 6.6 in. L (SRH11006)
- JET Collection Bags, 2-2/3ftLx32-11/16inH, PK5 (717521)
- SPOTNAILS 15 Gauge Composite Finish Nailer, 12 To 112 (CB1538C)
- CRAFTSMAN Wrenches, 27mm Standard Metric Combinati (CMMT42933)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025125)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-120750)
- MICRO 100 Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide (QPR-4901000X)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-120250X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250X)
- ULTRA-DEX USA Indexable Boring Bar, E08R STUCR2-312, 8 in L, Carbide, Triangle Insert Shape (E08R STUCR2)
- Micro 100 Indexable Tools