Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-200600S
Zoro # G8035876
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Bore Dia. .200"
- Bore Depth .600"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-200600S
- Zoro # G8035876
- UPC # 728709109298
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Bore Dia. | .200" |
Bore Depth | .600" |
Max. Bore Depth | 0.6000 in |
Min. Bore Dia. | 0.2000 in |
Groove Width | 0.1500" |
Neck Dia. | 0.1500" |
Split Length | 0.175" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0750 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Threading Insert, PVD Carbide (KCTP2LPR1215)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 5 mm Tip Size, 79 mm Long, 28 mm Short (WH-5MM)
- BETA Diagonal Flush Cutting Nipper, 130mm (011840102)
- GEARWRENCH 1/4" Drive Torx® Bit Socket T10 (80172)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035200X)
- MICRO 100 Standard, Boring Tools, Right Hand, Sharp, 0.360" Min Bore dia, Overall Length: 4" (BB-3602000SX)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBM-230750X)
- MICRO 100 Boring Bar, 2 in L, Carbide (QRB-156750)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBB-5)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800)
- HHIP 3/8 X 6" Double End Boring Bar 90/45 Degree (1015-0375)
- Micro 100 Indexable Tools