Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-200500S
Zoro # G4397897
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .200"
- Cutting Direction Right Hand
- Bore Depth .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-200500S
- Zoro # G4397897
- UPC # 728709109236
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .200" |
Bore Depth | .500" |
Max. Bore Depth | 1/2 in |
Min. Bore Dia. | 0.2000 in |
Neck Dia. | 0.1500" |
Split Length | 0.175" |
Groove Width | 0.1500" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0750 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, 9 Speed (977600-1)
- DRILL AMERICA #1-#60 60 Piece HSS Jobber Length Drill Bit Set (DWD60J-SET)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 82 Degree 1/2" Diameter 1/8 Pilot Hole (6815506)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-1/8" (48-20-5010)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500SG)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000)
- MICRO 100 Quick Change Boring Tool, 3.500" L, C2 Micrograin Carbide (QPF-4901800X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301600SG)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-360750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060250)
- Micro 100 Indexable Boring Bars