Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-200500G
Zoro # G7872085
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Bore Dia. .200"
- Bore Depth .500"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-200500G
- Zoro # G7872085
- UPC # 728709109229
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Bore Dia. | .200" |
Bore Depth | .500" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.2000 in |
Max. Bore Depth | 1/2 in |
Split Length | 0.175" |
Groove Width | 0.1500" |
Neck Dia. | 0.1500" |
Description
Boring Bar, Boring, TiN, 0.0750 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL WOOD-COMPO Stubby Screwdriver No.320 +2x (320P215)
- MILESCRAFT TrackClamp Hold Down Clamps for T-Tracks, 2PK (4021)
- GEARWRENCH 21 Piece 3/8" 90-Tooth Ratchet & Drive Tool Set with Foam Storage Tray (86521)
- WESTWARD Sliding T-Handle, 3/4" Dr., 18 in. (5MZ16)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230700S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-200600)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-1801000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BBL-080300)
- MICRO 100 Boring Bar, 6 in L, Steel (TBBL-375)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750)
- HHIP 3 Piece Boring Tool Set With 3" Head R8 Shank & 3/4" Boring Bar Set (1001-0107)
- Micro 100 Indexable Boring Bars