Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-200400SG
Zoro # G8382071
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .200"
- Bore Depth .400"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-200400SG
- Zoro # G8382071
- UPC # 728709109182
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .200" |
Bore Depth | .400" |
Min. Bore Dia. | 0.2000 in |
Max. Bore Depth | 0.4000 in |
Groove Width | 0.1500" |
Split Length | 0.175" |
Neck Dia. | 0.1500" |
Description
Boring Bar, Boring, TiN, 0.0750 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL SAWZALL KIT + M18 2GAL VACUUM (2821-21, 0880-20)
- PROTO Combination Wrench, Metric, 8mm Size (J1208MHA)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT1024)
- MAYHEW 4 Piece Assorted Brass Punch Set (62277)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400S)
- MICRO 100 Boring Tool, Miniature, 0.023" Min Bore dia (MBB-025100X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-080500)
- MICRO 100 Boring Bar, 4 in L, Steel (TBB-250)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110250X)
- MICRO 100 Boring Tool, Miniature, 0.041" Min Bore dia, Finish: AlTiN (MBB-045100X)
- Micro 100 Indexable Boring Bars