Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-200400S
Zoro # G4397872
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Bore Dia. .200"
- Bore Depth .400"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-200400S
- Zoro # G4397872
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Bore Dia. | .200" |
Bore Depth | .400" |
Max. Bore Depth | 0.4000 in |
Min. Bore Dia. | 0.2000 in |
Neck Dia. | 0.1500" |
Split Length | 0.175" |
Groove Width | 0.1500" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0750 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- CENTURY DRILL & TOOL Die Pipe Hexagon 1-7/16" Across Flats 3/4-14 Npt (98305)
- MAYHEW Professional Hose Clamp Pliers With Flex Cable (28680)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X45)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400SG)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120750X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (ITL-080350)
- MICRO 100 Indexable Chamfering Tool, 2.80 in L, Carbide (10-3355)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900G)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLPR2-203)
- Micro 100 Indexable Tools