Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-200400
Zoro # G4397863
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Bore Dia. .200"
- Cutting Direction Right Hand
- Bore Depth .400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-200400
- Zoro # G4397863
- UPC # 728709109151
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Bore Dia. | .200" |
Bore Depth | .400" |
Radius | 0.0050 in to 0.0080 in |
Max. Bore Depth | 0.4000 in |
Min. Bore Dia. | 0.2000 in |
Neck Dia. | 0.1500" |
Groove Width | 0.1500" |
Split Length | 0.175" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0750 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Ratchet Wrench, Square Drive Sz 3/8in (21AA61)
- VEGA Mag Bit Holder W/ C-Ring x 10 (1250MH1CD2)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6114)
- KNIPEX Precision Snap Ring Pliers, Internal, 9 (48 11 J3 SBA)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110600)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120600)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0851)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-16)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301250)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-5)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-140750X)
- Micro 100 Indexable Boring Bars