Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-2001200G
Zoro # G7873284
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Bore Dia. .200"
- Bore Depth 1.200"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-2001200G
- Zoro # G7873284
- UPC # 728709109045
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Bore Dia. | .200" |
Bore Depth | 1.200" |
Radius | 0.0050 in to 0.0080 in |
Max. Bore Depth | 1.2000 in |
Min. Bore Dia. | 0.2000 in |
Groove Width | 0.1500" |
Split Length | 0.175" |
Neck Dia. | 0.1500" |
Description
Boring Bar, Boring, TiN, 0.0750 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Extended Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 20,000 RPM (M2X200RG4)
- WESTWARD Ratcheting Wrench, Head Size 3/4 in. (1LCR3)
- DRILL AMERICA X Cobalt Jobber Length Drill Bit (DWDCOX)
- X1 TOOLS 3/8 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 4 Bits by X1 Tools (X1E-CON-BIT-SPA-3038x4)
- MICRO 100 Boring Helical Back Rake (HBBC-2401000-004)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030150X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025050)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320750X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060500S)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-020100)
- Micro 100 Indexable Tools