Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-2001000S
Zoro # G4397845
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .200"
- Bore Depth 1.000"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-2001000S
- Zoro # G4397845
- UPC # 728709108932
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .200" |
Bore Depth | 1.000" |
Max. Bore Depth | 1 in |
Min. Bore Dia. | 0.2000 in |
Neck Dia. | 0.1500" |
Split Length | 0.175" |
Groove Width | 0.1500" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0750 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Round die stock holder 1" Diameter Capacity (94-01729)
- VEGA Bit Holder, 7/16 x 1/2 Quick Release Squ (3HQ716SK)
- FLETCHER-TERRY 6 in. Lightweight Glass Nipping & Running Pliers (06-111)
- WIDIA End Mill, 5.00mm Milling Dia., 4777 (4777050Z2LT)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801100)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250)
- MICRO 100 Brazed Boring (TBBC-625-008)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100300S)
- MICRO 100 Quick Change Boring Tool, 3.500" L, C2 Micrograin Carbide (QPF-4901800X)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B120250A)
- Micro 100 Indexable Tools