Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-2001000
Zoro # G4397836
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Bore Dia. .200"
- Cutting Direction Right Hand
- Bore Depth 1.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-2001000
- Zoro # G4397836
- UPC # 728709108918
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Bore Dia. | .200" |
Bore Depth | 1.000" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.2000 in |
Max. Bore Depth | 1 in |
Groove Width | 0.1500" |
Split Length | 0.175" |
Neck Dia. | 0.1500" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0750 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4 Solid Carbide Combined Drill Bit and Countersink (DMOCCD4-60)
- PRIME-LINE Nylon L-Angle Drawer Guides 10 Pack (R 7153)
- PELICAN Yellow Micro Case, 5.88"L x 4.06"W x 2.12"D (1010)
- WIDIA Straight Flute Hand Tap Plug, 2 Flutes (15245)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-8)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500G)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160900G)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060150)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201000)
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.120" Min Bore dia, Finish: UN (QBB-120500-000)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230900)
- Micro 100 Indexable Tools