Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-180750
Zoro # G4397802
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .180"
- Bore Depth .750"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-180750
- Zoro # G4397802
- UPC # 728709108789
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .180" |
Bore Depth | .750" |
Radius | 0.0050 in to 0.0080 in |
Min. Bore Dia. | 0.1800 in |
Max. Bore Depth | 3/4 in |
Split Length | 0.175" |
Groove Width | 0.1500" |
Neck Dia. | 0.1350" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0550 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 4.39 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595439)
- URREA Service Wrench, 1 15/16" opening size (U3562)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 5/16x3/8x1-3/8x3-1/8 (C32657)
- RIDGID Handle, Feed (94897)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-12)
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated (QBB-140900-000X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110750)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4602000X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035100)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-110250X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025075)
- Micro 100 Indexable Tools