Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-180500S
Zoro # G4397775
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .180"
- Bore Depth .500"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-180500S
- Zoro # G4397775
- UPC # 728709108680
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .180" |
Bore Depth | .500" |
Max. Bore Depth | 1/2 in |
Min. Bore Dia. | 0.1800 in |
Split Length | 0.175" |
Groove Width | 0.1500" |
Neck Dia. | 0.1350" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343509)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-V (C18049)
- CRESCENT 3/8" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 8-1/2" (CRW7)
- LOOS Ball Terminal Gauge, 1/16 to 1/8 (GA-B24)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110600S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120400X)
- MICRO 100 Indexable Boring Bar, A10M STFCL 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1036)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100500)
- HHIP 5/16 X 4" Shank S-SCLCR4-2 Indexable Boring Bar With Insert (1001-0025)
- Micro 100 Indexable Boring Bars