Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-180500G
Zoro # G8365637
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Bore Dia. .180"
- Cutting Direction Right Hand
- Bore Depth .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-180500G
- Zoro # G8365637
- UPC # 728709108673
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Bore Dia. | .180" |
Bore Depth | .500" |
Radius | 0.0050 in to 0.0080 in |
Max. Bore Depth | 1/2 in |
Min. Bore Dia. | 0.1800 in |
Groove Width | 0.1500" |
Neck Dia. | 0.1350" |
Split Length | 0.175" |
Description
Boring Bar, Boring, TiN, 0.0550 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set with Rack, 15-Piece (1/4-1 in.) (WCB92106)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 3 Pc (10Z758)
- ZEBRA SKIMMERS Odor Control Tablets, 2In Tablets (XOCT25)
- WIDIA Square Turning Insert, Square, 1/2 in, SCMT, 1/32 in (SCMT432 WP35CT)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500)
- MICRO 100 Helical Back Rake Boring Tool, 4" L, C2 Micrograin Carbide (HBB-4803000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000G)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-020050X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-110500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000X)
- Micro 100 Indexable Boring Bars