Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-180350S
Zoro # G4397757
original price:
$30.79
10% off
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .180"
- Bore Depth .350"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-180350S
- Zoro # G4397757
- UPC # 728709108628
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .180" |
Bore Depth | .350" |
Max. Bore Depth | 0.3500 in |
Min. Bore Dia. | 0.1800 in |
Split Length | 0.175" |
Groove Width | 0.1500" |
Neck Dia. | 0.1350" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 11/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86434)
- GREY PNEUMATIC SKT 1/2" DR 8PT SOCKET 9/16" IM (GP2518S)
- MARTOR Stainless steel handle, ceramic blade, Retractable 102 mm L (185004.17)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive Flex Extension Set 6" & 8" (87912)
- MICRO 100 Boring Bar, 5 in L, Steel (TBBL-312)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400G)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035075X)
- MICRO 100 Standard, Boring Tools, Left Hand, 0.290" Min Bore dia, Shank Dia.: 5/16" (BBL-2901100X)
- MICRO 100 Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0855)
- MICRO 100 Boring Tool, Miniature, 0.014" Min Bore dia (MBB-015050X)
- Micro 100 Indexable Boring Bars