Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-1801250S
Zoro # G7965842
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Bore Dia. .180"
- Bore Depth 1.200"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-1801250S
- Zoro # G7965842
- UPC # 728709108505
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Bore Dia. | .180" |
Bore Depth | 1.200" |
Min. Bore Dia. | 0.1800 in |
Max. Bore Depth | 1.2000 in |
Groove Width | 0.1500" |
Neck Dia. | 0.1350" |
Split Length | 0.175" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 5/8 in. (29VT97)
- HUSQVARNA Core Bit, 2" Bit Dia., 10" Drill Depth (DRI8-VAC-2)
- AMPCO SAFETY TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (SS-1/2D9/16)
- WESTWARD Ball Bearing Slides, 15 in. x 35mm, PR (GGS_51212)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230600)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100500X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100700)
- TUNGALOY Indexable Boring Bar, A24-ACLNR4-D32, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (6864839)
- Micro 100 Indexable Tools