Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-1801100
Zoro # G4397714
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .180"
- Bore Depth 1.100"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-1801100
- Zoro # G4397714
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .180" |
Bore Depth | 1.100" |
Radius | 0.0050 in to 0.0080 in |
Max. Bore Depth | 1.1000 in |
Min. Bore Dia. | 0.1800 in |
Split Length | 0.175" |
Neck Dia. | 0.1350" |
Groove Width | 0.1500" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0550 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 120/240 V, 20 in Swing, 12 Speed (54ZW28)
- PROTO 3/4 in Drive Impact Socket 30 mm Size 6 pt Deep Depth, Black Oxide (J07530ML)
- KD TOOLS Dead Blow Ball Peen Hammer, 36 oz. (68-524G)
- BON TOOL Bon 82-276 3" Plastic Rebar Chair (500/Pkg) (82-276)
- MICRO 100 Boring Bar Set, 2 1/2 in L, C2 Micrograin (BB-5)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201800G)
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.120" Min Bore dia, Finish: UN (QBB-120500-000)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320750)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110600S)
- MICRO 100 Standard, Boring Tools, Left Hand, 0.290" Min Bore dia, Shank Dia.: 5/16" (BBL-2901100X)
- HHIP 3/8" A06J SCLCR2 Coolant Thru Indexable Boring Bar (1001-0375)
- Micro 100 Indexable Boring Bars