Shop All Indexable Boring Bars
Micro 100
Boring Bar, 2-1/2 in L, Carbide
Mfr # BB-1801000S
Zoro # G8181835
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .180"
- Cutting Direction Right Hand
- Bore Depth 1.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-1801000S
- Zoro # G8181835
- UPC # 728709108383
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .180" |
Bore Depth | 1.000" |
Max. Bore Depth | 1 in |
Min. Bore Dia. | 0.1800 in |
Groove Width | 0.1500" |
Neck Dia. | 0.1350" |
Split Length | 0.175" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 15/16" Combination Wrench Polished (644150)
- MILWAUKEE TOOL 2 pc. Long Reach Pliers Set (48-22-6542)
- ESTWING MFG CO 24 Oz Masons Hammer (E3-24BLC)
- HUBBELL Tool Retractor, 8.0 Ft, For 5.0-10.0 Lb (BG-07)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100300S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-1801000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-110500X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060200X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750S)
- Micro 100 Indexable Tools