Shop All Indexable Boring Bars
Micro 100
Boring Bar, 10 in L, Steel
Mfr # TBBL-001
Zoro # G8038046
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1 in
- Overall Length 10 in
- Bore Dia. 1.233"
- Cutting Direction Left Hand
- Material Brazed C2 Micrograin Carbide and Steel Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TBBL-001
- Zoro # G8038046
- UPC # 728709183359
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1 in |
Overall Length | 10 in |
Bore Dia. | 1.233" |
Min. Bore Dia. | 1.2330 in |
Details
Item | Boring Bar |
Cutting Direction | Left Hand |
Material | Brazed C2 Micrograin Carbide and Steel Body |
Shank Material | Steel |
Finish | Zinc Coated |
Application | Boring |
Boring Bar Type | Boring |
Cutting Application | Boring |
Measurement System | Fractional Inch |
Series | TBBL |
Compatible with Product Type | Micro-Quik Tool Holder |
Offset Point | 0.7330 in |
Features | Long Shank;Sharp Corner Profile;Zinc Coated Shank |
Shank Type - Machining | Straight |
Center to Cutting Tip | 0.7330 in |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 0.7330 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Wheel Guard 4-1/2", GA4570 (127746-4)
- WESTWARD Cant Saw File, Std Cut, Triangular, 6 In L (10Z677)
- URREA 3/8" Drive Tall Socket, Metric, 11 pcs (72202)
- DEWALT TSTAK Deep Tool Box With Long Handle, Plastic, Black, 17 in W x 13-1/2 in D x 12-1/2 in H (DWST17814)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040075)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2901750)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080600)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-140750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BBL-2001300)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QRB-156500)
- MICRO 100 Back Chamfer Milling Cutter, 2 1/2 in L, Solid Carbide (MBC-375)
- Micro 100 Indexable Boring Bars