Shop All Indexable Boring Bars
Micro 100
Boring Bar, 10 in L, Steel
Mfr # TBB-001
Zoro # G8346877
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Shank Dia. 1 in
- Bore Dia. 1.233"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide and Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TBB-001
- Zoro # G8346877
- UPC # 728709183274
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 10 in |
Shank Dia. | 1 in |
Bore Dia. | 1.233" |
Min. Bore Dia. | 1.2330 in |
Details
Item | Boring Bar |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide and Steel |
Shank Material | Steel |
Finish | Zinc Coated |
Application | Boring |
Measurement System | Fractional Inch |
Offset Point | 0.7330 in |
Cutting Application | Boring |
Center to Cutting Tip | 0.7330 in |
Features | Long Shank;Sharp Corner Profile;Zinc Coated Shank |
Series | TBB |
Compatible with Product Type | Micro-Quik Tool Holder |
Boring Bar Type | Boring |
Shank Type - Machining | Straight |
Material - Machining | Carbide |
Description
Boring Bar, Boring, 0.7330 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Micrometer Set, 4 to 24 In (823CZ)
- TENG TOOLS 1" Female: 3/4" Drive Male Adaptor - 910086 (910086)
- MAYHEW CHISEL COLD 18" 1986 (MY31986)
- GARDNER BENDER Wire/Cable Staple Gun, Manual, Prof Duty (MSG-501)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230750)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290500)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-020050)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.490" Min Bore dia, Shank Dia.: 1/2" (BB-4902000X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500G)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-2301100X)
- CARMEX Indexable Thread Turning Tool Holder, SIR 1000 R16, 8 in L, High Speed Steel, - Insert Shape (SIR 1000 R16)
- Micro 100 Indexable Tools