Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2" L, C2 Micrograin Carbide
Mfr # ITL-040075
Zoro # G8346256
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Cutting Direction Right Hand
- Max. Depth 0.075"
- Material C2 Micrograin Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # ITL-040075
- Zoro # G8346256
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Max. Depth | 0.075" |
Hole Dia. | .040" |
Radius | 0.0010" |
Min. Bore Dia. | 0.0400" |
Max. Bore Depth | 0.075" |
Split Length | 0.030" |
Groove Width | 0.0180" |
Thread Size | 56 - 76 |
Neck Dia. | 0.0200" |
Details
Item | Boring Bar |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Style | Internal Threading Tool |
Finish | Uncoated |
Projection | .015" |
Offset | 0.009" |
Included Angle | 60 Degrees |
Description
0.0400" Min Bore DIA x 0.075" Max Bore Depth x 0.0180" Tooth Width x 0.0150" (1/64) Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0010" Radius #56 - 76 - Carbide UN Thread Left Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Auger Bits, 11/16in Bit Size, Length 18in (48711)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.16)
- PROSKIT Carbide Fiber Scribe, Chisel Point (900-157)
- PROTO Heavy Duty Tool Utility Cart, 3 Drawer, Red/Gray, Steel, 37 in W x 20 in D x 43 in H (JUC3743-3SG)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-12)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500)
- MICRO 100 Boring Tool, Miniature, 0.041" Min Bore dia, Finish: UN (MBB-045200)
- MICRO 100 Thread Relief Boring Bar, 2-1/2 in L, C2 Mircograin Carbide (MTR-500)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025125X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120250)
- Micro 100 Indexable Tools