Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # QPR-160500X
Zoro # G7972781
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Bore Dia. .160"
- Cutting Direction Right Hand
- Bore Depth .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QPR-160500X
- Zoro # G7972781
- UPC # 728709163238
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Bore Dia. | .160" |
Bore Depth | .500" |
Radius | 0.0080 in |
Min. Bore Dia. | 0.1600 in |
Max. Bore Depth | 1/2 in |
Groove Width | 0.0420" |
Corner Radius | 0.008" |
Neck Dia. | 0.1100" |
Description
Boring Bar, Radial Profiling, AlTiN, 0.0663 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Handguarded Cold Chisel, 7/8 Tip, 8 In. L (2AJJ4)
- OREGON Gauge, Deck Leveling (42-095)
- KRAFT TOOL Converter Plate Adapter, 4-Hole/2 Hole (CC287)
- MARSH Cutting Blade Set for 933, PK2 (RP933003)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-180350)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180350S)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120250)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-6)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-360750)
- ULTRA-DEX USA Indexable Boring Bar, SCFT B2500-33, 33 in L, Steel (SCFT B2500-33)
- Micro 100 Indexable Tools