Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # QPR-160500
Zoro # G8405083
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Bore Dia. .160"
- Bore Depth .500"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QPR-160500
- Zoro # G8405083
- UPC # 728709163221
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .160" |
Bore Depth | .500" |
Radius | 0.0080 in |
Max. Bore Depth | 1/2 in |
Min. Bore Dia. | 0.1600 in |
Corner Radius | 0.008" |
Neck Dia. | 0.1100" |
Groove Width | 0.0420" |
Description
Boring Bar, Radial Profiling, Bright (Uncoated), 0.0663 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Eklind Hex-L Assorted SAE Short Arm Hex L-Key Set 13 pc (10113)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 1/4-E (46016)
- BOSCH SDS Max Core Bit W/Shank, 5 In, 22 L (HC8575)
- DRILL AMERICA 9/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X9/32)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-180500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201000S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230600)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000S)
- MICRO 100 Boring Bar, 83mm L, C2 Micrograin Carbide (ITM-121150)
- Micro 100 Indexable Boring Bars