Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # QPR-120250
Zoro # G8084876
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Bore Dia. .120"
- Cutting Direction Right Hand
- Bore Depth .250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPR-120250
- Zoro # G8084876
- UPC # 728709163146
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Bore Dia. | .120" |
Bore Depth | .250" |
Radius | 0.0080 in |
Min. Bore Dia. | 0.1200 in |
Max. Bore Depth | 1/4 in |
Groove Width | 0.0420" |
Corner Radius | 0.008" |
Neck Dia. | 0.0700" |
Description
Boring Bar, Radial Profiling, Bright (Uncoated), 0.0263 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Screwdriver, 124 in.-lb. (CP2755)
- MAKITA 36V (18V X2) LXT® Brushless 7-1/4” Circular Saw, Guide Rail Base (XSH08Z)
- DIAMOND VANTAGE Core Bit, 1-1/2 x 1-1/-7 in (01512JWZGH)
- PROTO Black Oxide Combination Wrench 10 mm - 12 Point (J1210MBASD)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025075X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120500)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2901750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-1801000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160500)
- ULTRA-DEX USA Indexable Boring Bar, C03H SCLDR1.2, 4 in L, Carbide, 80 Degrees Diamond Insert Shape (C03H SCLDR1.2)
- Micro 100 Indexable Boring Bars