Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # QPR-110500
Zoro # G7833061
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Bore Dia. .110"
- Cutting Direction Right Hand
- Bore Depth .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPR-110500
- Zoro # G7833061
- UPC # 728709163122
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Bore Dia. | .110" |
Bore Depth | .500" |
Radius | 0.0050 in |
Min. Bore Dia. | 0.1100 in |
Max. Bore Depth | 1/2 in |
Groove Width | 0.0340" |
Corner Radius | 0.005" |
Neck Dia. | 0.0700" |
Description
Boring Bar, Radial Profiling, Bright (Uncoated), 0.0163 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 2'W, Black (800483BK)
- OSG Die Item, #10-32 Die Thread, 13/16" W (2728200)
- DRILL AMERICA m20x1.5 Carbon Steel Hex Die (DWTMHX20X1.5)
- BONDHUS Socket Bit Set, Torx, 13 pcs (22437)
- MICRO 100 Boring Bar, 6 in L, Steel (TBBL-375)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-3601250)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-100500X)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7104)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040150X)
- MICRO 100 Boring Tool, Miniature, 0.023" Min Bore dia (MBB-025100X)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLCR2-281)
- Micro 100 Indexable Tools