Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # QPR-070500X
Zoro # G8075523
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Bore Dia. .070"
- Cutting Direction Right Hand
- Bore Depth .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPR-070500X
- Zoro # G8075523
- UPC # 728709163092
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .070" |
Bore Depth | .500" |
Radius | 0.0050 in |
Max. Bore Depth | 1/2 in |
Min. Bore Dia. | 0.0700 in |
Corner Radius | 0.005" |
Groove Width | 0.0210" |
Neck Dia. | 0.0450" |
Description
Boring Bar, Radial Profiling, AlTiN, -0.0238 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die, 6-32 UNC (CCT1060-105)
- BURNDY Type W Crimping Die, 2 AWG (W239)
- REGAL CUTTING TOOLS 3/8-16 H3 3 Flt. Bottom Hand Tap (008437AS)
- MILWAUKEE TOOL 3/8 in. Drive 3/4 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9068)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-070500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-2901250)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035200X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360750X)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030150X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035100X)
- Micro 100 Indexable Boring Bars