Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # QPR-070500
Zoro # G7822631
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Bore Dia. .070"
- Bore Depth .500"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QPR-070500
- Zoro # G7822631
- UPC # 728709163085
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .070" |
Bore Depth | .500" |
Radius | 0.0050 in |
Max. Bore Depth | 1/2 in |
Min. Bore Dia. | 0.0700 in |
Groove Width | 0.0210" |
Corner Radius | 0.005" |
Neck Dia. | 0.0450" |
Description
Boring Bar, Radial Profiling, Bright (Uncoated), -0.0238 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Threaded Inserts, Slide Hammer (1.81/K-12)
- WESTWARD #29 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMC0)
- AMPCO SAFETY TOOLS Dual Valve Wheel Wrench, 15/16x5/8", 8"OAL (WVD-100)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/32 (11106)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120500S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-035200)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-080500)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2901750)
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0821)
- HHIP 3/4 X 12" Double End Boring Bar 90/45 Degree (1015-0750)
- Micro 100 Indexable Tools