Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # QPR-070300
Zoro # G8415757
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Bore Dia. .070"
- Bore Depth .300"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPR-070300
- Zoro # G8415757
- UPC # 728709163061
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Bore Dia. | .070" |
Bore Depth | .300" |
Radius | 0.0050 in |
Max. Bore Depth | 0.3000 in |
Min. Bore Dia. | 0.0700 in |
Corner Radius | 0.005" |
Groove Width | 0.0210" |
Neck Dia. | 0.0450" |
Description
Boring Bar, Radial Profiling, Bright (Uncoated), -0.0238 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0338.1105AL)
- PROTO Cold Chisel, 7/8 In. x 8 In. (J86A3/4X8S2)
- VULCAN Knife Drywall Taping 10In Stl (37002Y3L)
- GS TOOLING 11/32" TG100 Collets (334441N)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4903500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200600S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901250X)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-8)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-100500X)
- H & H INDUSTRIAL PRODUCTS 1 X 12 X 3/8" Double End Boring Bar (1015-1002)
- Micro 100 Indexable Boring Bars