Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # MBB-045150
Zoro # G8081981
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8 in
- Overall Length 1-1/2 in
- Bore Dia. .045"
- Cutting Direction Right Hand
- Bore Depth .150"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-045150
- Zoro # G8081981
- UPC # 728709142486
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Bore Dia. | .045" |
Bore Depth | .150" |
Max. Bore Depth | 0.1500 in |
Min. Bore Dia. | 0.0450 in |
Neck Dia. | 0.0360" |
Groove Width | 0.0250" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0270 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 26" Cable Saw (626)
- PFERD 1" Bi-Metal Hole Saw (29107)
- MILWAUKEE TOOL 1-1/4"-7 6-Slot Core Bit Adapter (48-17-6004)
- STARRETT Band Saw Blade Tension Gauge (682EMZ)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750X)
- MICRO 100 Indexable Boring Bar 4 Pc (40-7202)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3203000S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230600)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2100)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3763)
- KM SYSTEMS Indexable Cutting Head Unit, KM32TSS16ESCLPL09, 89.95mm L, 80 Degrees Diamond Insert Shape (KM32TSS16ESCLPL09)
- Micro 100 Indexable Boring Bars