Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # MBB-040100
Zoro # G4405746
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/8 in
- Overall Length 1-1/2 in
- Bore Dia. .040"
- Cutting Direction Right Hand
- Bore Depth .100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-040100
- Zoro # G4405746
- UPC # 728709142400
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Bore Dia. | .040" |
Bore Depth | .100" |
Max. Bore Depth | 0.1000 in |
Min. Bore Dia. | 0.0400 in |
Groove Width | 0.0250" |
Neck Dia. | 0.0320" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0240 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINATOR Pry Bars, 17 In. L, 1-1/2 In. W, Black (60144)
- HYDE Glass Scraper, Stiff, 4", Carbon Steel (33250)
- VEGA Imp Socket Std Length, 1/4 Sq Dr 8 mm Mag (M10801)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 5/16 (44920)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120500)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120400)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110750X)
- MICRO 100 Boring Bar, 4 in L, Steel (TBB-250)
- MICRO 100 Boring Bar, 4-1/2 in L, Carbide (QRB-4601800X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-140750)
- KYOCERA Boring Bar, Positive Rake, Right-Hand (A08XSWUBR0810AE)
- Micro 100 Indexable Boring Bars