Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # MBB-035100
Zoro # G4405021
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 1/8 in
- Bore Dia. .035"
- Bore Depth .100"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MBB-035100
- Zoro # G4405021
- UPC # 728709142363
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Bore Dia. | .035" |
Bore Depth | .100" |
Min. Bore Dia. | 0.0350 in |
Max. Bore Depth | 0.1000 in |
Groove Width | 0.0250" |
Neck Dia. | 0.0280" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0210 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Folding Pocket Knife, Fine, 3 Blades, Black (1YJE5)
- DIABLO 12" L x General Purpose Cutting Reciprocating Saw Blade (DS1209CGP)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305214)
- BESSEY Bar Clamp, Max. Jaw Opening 48 in, Throat Depth 2 in, Cast Iron Handle (IBEAM48)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201500S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-3001000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-050300S)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100250X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500S)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPR2-203)
- Micro 100 Indexable Tools