Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # MBB-015050
Zoro # G7967775
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8 in
- Overall Length 1-1/2 in
- Bore Dia. .015"
- Bore Depth .050"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MBB-015050
- Zoro # G7967775
- UPC # 728709142288
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Bore Dia. | .015" |
Bore Depth | .050" |
Min. Bore Dia. | 0.0150 in |
Max. Bore Depth | 0.0500 in |
Groove Width | 0.0250" |
Neck Dia. | 0.0120" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0090 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Offset Straight-Cutting Aviation Snips (2402S)
- OSG Spiral Point Tap, Plug 3 Flutes (15460)
- KRAFT TOOL Cement Finish Trowel, BS, 18x5", Wood Hndl (CF733B)
- MORSE Band Saw Blade, 32-7/8 x 1/2 x 14/18, PK3 (ZWEP321418MC)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (LTR-125-6)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080200)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050200)
- MICRO 100 Boring Bar, 5 in L, Carbide (TRG-8)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-1601000S)
- Micro 100 Indexable Boring Bars