Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # HBB-120625
Zoro # G8265467
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 1/8 in
- Bore Dia. .120"
- Cutting Direction Right Hand
- Bore Depth 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # HBB-120625
- Zoro # G8265467
- UPC # 728709135860
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Bore Dia. | .120" |
Bore Depth | 5/8" |
Max. Bore Depth | 5/8 in |
Min. Bore Dia. | 0.1200 in |
Neck Dia. | 0.1000" |
Split Length | 0.240" |
Description
Boring Bar, Helical Back Rake, Bright (Uncoated), 0.0700 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4 and 3/8 Chuck Key 15/64" Pilot (DW2301)
- SIMONDS Mill 2nd Cut 12 (73150000)
- COILHOSE PNEUMATICS Tip (Male) For Typhon 680 (HFN-00M-DL)
- FOWLER 0.5-6"/150mm Xtra-Value Internal Electronic Caliper Gage (545547300)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050200)
- MICRO 100 Standard, Boring Tools, Right Hand, Sharp, 0.360" Min Bore dia, Overall Length: 4" (BB-3602000SX)
- MICRO 100 Indexable Boring Bar, A08K SDUCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0933)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-035075)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050150)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (LTR-125-6)
- ULTRA-DEX USA Indexable Boring Bar, SCFT B2500-33, 33 in L, Steel (SCFT B2500-33)
- Micro 100 Indexable Boring Bars