Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # BBL-100700
Zoro # G8264383
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8 in
- Overall Length 1-1/2 in
- Bore Dia. .100"
- Cutting Direction Left Hand
- Bore Depth .700"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BBL-100700
- Zoro # G8264383
- UPC # 728709113622
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Bore Dia. | .100" |
Bore Depth | .700" |
Radius | 0.0030 in to 0.0050 in |
Max. Bore Depth | 0.7000 in |
Min. Bore Dia. | 0.1000 in |
Neck Dia. | 0.0750" |
Split Length | 0.085" |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0380 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 115-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (445657)
- UNIBOR 1in X 1in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24132)
- BON TOOL Bon 11-631 Margin Trowel, Carbon Steel 5" X 2" Wood Handle (11-631)
- GRAY TOOLS Gray Tools 10.5lb. Dead Blow Hammer (PHD11)
- MICRO 100 Indexable Boring Bar, A10M STFCL 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1036)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060250X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-360500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050150)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-035100)
- HHIP 1/2 X 5" Shank S-SCLCR08R-2 Indexable Boring Bar With Insert (1001-0024)
- Micro 100 Indexable Tools