Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # BB-110300
Zoro # G4342527
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 1/8 in
- Bore Dia. .110"
- Bore Depth .300"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-110300
- Zoro # G4342527
- UPC # 728709106860
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Bore Dia. | .110" |
Bore Depth | .300" |
Radius | 0.0030 in to 0.0050 in |
Min. Bore Dia. | 0.1100 in |
Max. Bore Depth | 0.3000 in |
Split Length | 0.085" |
Groove Width | 0.0700" |
Neck Dia. | 0.0830" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0480 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Scale Unit, LCD (572-310-10)
- KNIPEX 1 Piece Hose Clamp Plier Non-Slip Plastic Coating Handle (85 51 250 A SBA)
- WILLIAMS 3/8" Dr, 3/32" Size, SAE Williams Hex Bit Socket, 6 Pts (BA-3LA)
- CHAMPION CUTTING TOOL 1/4in CT505 Glass & Tile Drill Bit, High Temperature Brazed Carbide Spear Point / Tool Steel Body (CHA CT505-1/4)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300G)
- MICRO 100 Quick Change Profiling Tool, 3-1/2 in L, C2 Micrograin Carbide (QPR-4901800)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-2301000X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-2301000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050200)
- ULTRA-DEX USA Indexable Boring Bar, S12R MCLNR3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12R MCLNR3)
- Micro 100 Indexable Boring Bars