Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # BB-100600
Zoro # G8345617
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8 in
- Overall Length 1-1/2 in
- Bore Dia. .100"
- Bore Depth .600"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-100600
- Zoro # G8345617
- UPC # 728709106624
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Bore Dia. | .100" |
Bore Depth | .600" |
Radius | 0.0030 in to 0.0050 in |
Min. Bore Dia. | 0.1000 in |
Max. Bore Depth | 0.6000 in |
Split Length | 0.085" |
Neck Dia. | 0.0750" |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0380 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT CD-920 Crimp Die, 750 Kcmil Cu, 600 Al (CD-920-750)
- DAYTON AL-5 Motor Shaft Arbor Standard Type B Machined Washer (3ZN14)
- CRAFTSMAN T-Shank Downcut Wood Cutting Jig Sa, PK2 (CMAJ1410WD2)
- MILWAUKEE TOOL Lockbolt Tool and Battery, 18V (2661-20, 48-11-1850)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600G)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-180500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350X)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-040100)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120250)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100300S)
- Micro 100 Indexable Tools