Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # BB-100300S
Zoro # G4342484
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8 in
- Overall Length 1-1/2 in
- Bore Dia. .100"
- Cutting Direction Right Hand
- Bore Depth .300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-100300S
- Zoro # G4342484
- UPC # 728709106464
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Bore Dia. | .100" |
Bore Depth | .300" |
Max. Bore Depth | 0.3000 in |
Min. Bore Dia. | 0.1000 in |
Neck Dia. | 0.0750" |
Split Length | 0.085" |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0380 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Cement Edg, 8" x 8" 3/8"R (CF107PF)
- PROTO 1/4" Drive Socket Set Metric 11 Pieces 5 mm to 14 mm , Full Polish (J47201)
- NORTH AMERICAN TOOL 20386 Tap (20386)
- GUARDAIR Long John Air Gun, Steel Nozzle, 24" (75LJ024AS)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3203000)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4902000)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120750)
- MICRO 100 Threading Tool, 57.00mm L, Carbide (ITM-064625)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120250)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4601500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080150)
- Micro 100 Indexable Boring Bars