Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # BB-100300
Zoro # G4342466
original price:
$28.71
4% off
new price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8 in
- Overall Length 1-1/2 in
- Bore Dia. .100"
- Cutting Direction Right Hand
- Bore Depth .300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-100300
- Zoro # G4342466
- UPC # 728709106440
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Bore Dia. | .100" |
Bore Depth | .300" |
Radius | 0.0030 in to 0.0050 in |
Min. Bore Dia. | 0.1000 in |
Max. Bore Depth | 0.3000 in |
Neck Dia. | 0.0750" |
Groove Width | 0.0700" |
Split Length | 0.085" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0380 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER High Performance Drills, 0.2344 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.953A1-WJ30ET)
- TEKTON 17 x 19 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36417)
- CLE-LINE Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 2 Flutes, Bright (C62183)
- OREGON Dressing Brick for Bench Grinders, 1/2" x 1/2" x 1" (DB-2)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3601250)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180350S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200400X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230750)
- MICRO 100 Boring Helical Back Rake (HBBC-2401000-004)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060620)
- Micro 100 Indexable Boring Bars