Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # BB-100200SG
Zoro # G8473972
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 1/8 in
- Bore Dia. .100"
- Cutting Direction Right Hand
- Bore Depth .200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-100200SG
- Zoro # G8473972
- UPC # 728709106419
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Bore Dia. | .100" |
Bore Depth | .200" |
Min. Bore Dia. | 0.1000 in |
Max. Bore Depth | 0.2000 in |
Neck Dia. | 0.0750" |
Groove Width | 0.0700" |
Split Length | 0.085" |
Description
Boring Bar, Boring, TiN, 0.0380 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT ImpactaTap Set, 1/4, 5/16, 3/8, 1/2, 5/8 UNC (308050-SET1)
- LENOX 1/4 in. High Speed Steel Hole Saw Pilot Bit (LXAH99414PB)
- PROTO Wobble Extension 1/4" Dr, 2 in L, 1 Pieces, Chrome (J4759W)
- DAVIES Long Tapered Knob, 3/8-16 Thread Size, 3.89"L, HR Phenolic (5582BD)
- MICRO 100 Indexable Boring Bar, A05H SCLCR 2, 4 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0823)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320500)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120700)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (ITL-080350)
- Micro 100 Indexable Tools