Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # BB-080600
Zoro # G4342432
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 1/8 in
- Bore Dia. .080"
- Bore Depth .600"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-080600
- Zoro # G4342432
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Bore Dia. | .080" |
Bore Depth | .600" |
Radius | 0.0030 in to 0.0050 in |
Max. Bore Depth | 0.6000 in |
Min. Bore Dia. | 0.0800 in |
Neck Dia. | 0.0600" |
Groove Width | 0.0700" |
Split Length | 0.085" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0180 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m2x.45 HSS Metric Hand Tap (DWTSMT2X.45)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91110)
- PROTO Ratcheting Wrench, Head Size 13/16 in. (JSCR26T)
- PROTO 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (J5431M-TT)
- MICRO 100 Boring Bar, 3-1/2 in L, Carbide (QBT-3002100)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201250)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000)
- MICRO 100 Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide (QPR-4601000X)
- MICRO 100 Quick Change Profiling Tool, 3-1/2 in L, C2 Micrograin Carbide (QPR-4901800X)
- ULTRA-DEX USA Indexable Boring Bar, A12R MWLNR3, 8 in L, High Speed Steel, Trigon Insert Shape (A12R MWLNR3)
- Micro 100 Indexable Tools