Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # BB-080500G
Zoro # G8174047
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 1/8 in
- Bore Dia. .080"
- Bore Depth .500"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB-080500G
- Zoro # G8174047
- UPC # 728709106204
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Bore Dia. | .080" |
Bore Depth | .500" |
Radius | 0.0030 in to 0.0050 in |
Max. Bore Depth | 1/2 in |
Min. Bore Dia. | 0.0800 in |
Neck Dia. | 0.0600" |
Groove Width | 0.0700" |
Split Length | 0.085" |
Description
Boring Bar, Boring, TiN, 0.0180 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Indexable Boring Bar 4 Pc (40-0100)
- MILWAUKEE TOOL Stator & Pcba Assy (ML14-20-1120)
- CENTURY DRILL & TOOL 7pc. Drill Bit Set, Shank Dia.: 1/4" Hex (24657)
- KNIPEX Tweezers Set, 5 pc Plastic Tweezer Set (92 00 05 ESD)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2901000)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3763)
- MICRO 100 Indexable Chamfering Tool, 3.20 in L, Carbide (10-3357)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-1601000X)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B140250)
- Micro 100 Indexable Boring Bars