Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # BB-080500
Zoro # G4342423
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 1/8 in
- Bore Dia. .080"
- Cutting Direction Right Hand
- Bore Depth .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-080500
- Zoro # G4342423
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Bore Dia. | .080" |
Bore Depth | .500" |
Radius | 0.0030 in to 0.0050 in |
Min. Bore Dia. | 0.0800 in |
Max. Bore Depth | 1/2 in |
Neck Dia. | 0.0600" |
Groove Width | 0.0700" |
Split Length | 0.085" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0180 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 12-Piece Cold Chisel, Pin, Center and Starter Punch Set (42524)
- DRILL AMERICA NO.2 Drift Key for 2MT (DWDDRIFTS2)
- ASTRO PNEUMATIC Astro Pneumatic AST2181 8 Piece Double Cut Carbide Burr Set (AST2181)
- ROTHENBERGER Chain Pipe Wrench, 45" Overall Length (70245)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080500G)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-200400)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201250)
- MICRO 100 Boring Bar, 4-1/2 in L, Carbide (QRB-4601800X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-020100)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-4802500)
- MICRO 100 Boring Bar, 4 in L, Steel (TBBL-250)
- Micro 100 Indexable Tools