Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # BB-080200S
Zoro # G4342387
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 1/8 in
- Bore Dia. .080"
- Cutting Direction Right Hand
- Bore Depth .200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-080200S
- Zoro # G4342387
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Bore Dia. | .080" |
Bore Depth | .200" |
Min. Bore Dia. | 0.0800 in |
Max. Bore Depth | 0.2000 in |
Neck Dia. | 0.0600" |
Groove Width | 0.0700" |
Split Length | 0.085" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0180 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 3/8x3/8x3/4x3-1/2 (C33075)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M10, D1= 50, Steel, Black Plastic, Cap Gray (K0155.6105)
- WESTWARD 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YU76)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 8 (8008)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800G)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080400)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120500)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-110250X)
- MICRO 100 Carbide Boring Standard Right Hand, AlTiN Coated (BB6-4602000X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-110250)
- MICRO 100 Threading Tool, 2 in L, Carbide (LTR-187-12)
- Micro 100 Indexable Boring Bars