Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # BB-080200
Zoro # G4342371
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 1/8 in
- Bore Dia. .080"
- Cutting Direction Right Hand
- Bore Depth .200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-080200
- Zoro # G4342371
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Bore Dia. | .080" |
Bore Depth | .200" |
Radius | 0.0030 in to 0.0050 in |
Min. Bore Dia. | 0.0800 in |
Max. Bore Depth | 0.2000 in |
Groove Width | 0.0700" |
Split Length | 0.085" |
Neck Dia. | 0.0600" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0180 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3-1/2 Inch Polyethylene J-Roller (19597)
- WESTWARD 3/4" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 10 in L (21WL71)
- CRESCENT NICHOLSON FILE 6"" SLIM TAPER CARD (21866NN)
- ALLWAY Steel Hook Replacement Blade 2-1/8 in. L 5 pk (LKB5)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0851)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230600)
- MICRO 100 Boring Bar, 10 in L, Steel (TBBL-001)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-6)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-1801000X)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3764)
- ULTRA-DEX USA Indexable Boring Bar, S32V MCLNR4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S32V MCLNR4)
- Micro 100 Indexable Tools