Shop All Indexable Boring Bars
Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # BB-080150S
Zoro # G4342362
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 1/8 in
- Bore Dia. .080"
- Bore Depth .150"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-080150S
- Zoro # G4342362
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Bore Dia. | .080" |
Bore Depth | .150" |
Max. Bore Depth | 0.1500 in |
Min. Bore Dia. | 0.0800 in |
Split Length | 0.085" |
Neck Dia. | 0.0600" |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0180 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Golden Stainless Steel Finish, 11"x4-1/2 (PL454)
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN44)
- EKLIND 8 Piece SAE Fold-Up Hex Key Set, 20812 (20812)
- DRILL AMERICA 3/4" C2 Right Hand Carbide Tipped Toolbit (DEWAR-12C2)
- MICRO 100 Brazed Boring (TBBC-625-008)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800G)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-120750X)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-160750X)
- MICRO 100 Boring Tool, Miniature, 0.014" Min Bore dia (MBB-015050X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110600S)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0625 P16, 7 in L, High Speed Steel, - Insert Shape (SIR 0625 P16)
- Micro 100 Indexable Boring Bars